Shop ZORO SELECT
See all product information
Create Account
M16 Socket Head Cap Screw, Standard, Black Oxide Steel, 80 mm Length, 60 PK
- Mfr # L07000.160.0080
- Zoro # G5658530
product price:Â
$
85.05
/pk of 60, $1.42/ea
Key Features
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Size
14 mm
Tensile Strength
174,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L07000.160.0080
- Zoro #
- G5658530
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M16x2.00
- Screw Length
- 80 mm
- Drive Size
- 14 mm
- Thread Length
- 60 mm
- Head Height
- 16 mm
- Min. Thread Length
- 60 mm
- Head Diameter
- 24 mm
- Minimum Thread Length
- 60 mm
- Head Dia.
- 24 mm
- Dia./Thread Size
- M16-2.00
- Length
- 80 mm
- Fastener Length
- 80 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 60 mm, Fastener Length 80 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.