Hex Nut, M16-2.00, Steel, Class 10, Zinc Plated, 300 PK

  • Mfr # M16D934-10
  • Zoro # G9085546
product price: 
$
93.15
/pk of 300, $0.31/ea

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M16D934-10
Zoro #
G9085546
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Rockwell Hardness
C26 to 36

Dimensions

Thread Size
M16-2.00

Description

Hex Nuts,M16-2.00 DIN934 CLASS 1,PK300, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.