Lock Nut, M16-2.00, Nylon, Class 8, Zinc Plated, 150 PK
- Mfr # M16D985
- Zoro # G9086693
product price:Â
$
85.29
/pk of 150, $0.57/ea
Key Features
Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16D985
- Zoro #
- G9086693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material
- Nylon
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 985-8
- System of Measurement
- Metric
- Thread Type
- Metric Coarse
Dimensions
- Thread Size
- M16-2.00
Description
M16-2.00 Din 985 Metric Class 8 Nylon Insert Hex Locknut Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.