Shop ZORO SELECT
See all product information
Create Account
Lock Nut, M16-2.00, 316 Stainless Steel, Not Graded, 10.5 mm Ht, 200 PK
- Mfr # M16D985A4
- Zoro # G9086797
product price:Â
$
592.99
/pk of 200, $2.96/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
10.5 mm
Hex Width
23.67 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16D985A4
- Zoro #
- G9086797
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Standards
- DIN 985
- System of Measurement
- Metric
- Thread Type
- Metric
Dimensions
- Thread Size
- M16-2.00
- Hex Height
- 10.5 mm
- Hex Width
- 23.67 mm
Description
Lock Nuts,M16-2.00 DIN985 NYLON,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.