This item is Discontinued.

Zoro Select M16 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 70 PK L07400.160.0100

This item is Discontinued.

Zoro Select

M16 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 70 PK (Discontinued)

Mfr # L07400.160.0100
Zoro # G2091999
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07400.160.0100
Zoro #
G2091999
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Material Type
Steel
Pack Size
Bulk Pack
Thread Pitch
2 mm
Dimensional Standards
ISO 10642
Finish Type
Black Oxide
Maximum Temperature
302 Degrees F
Countersink Angle
90 Degrees
Head Shape
Round
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Material Grade
Class 10.9
Basic Material
Steel
Fastener Industry Standards
ISO 10642
Screw Head Type
Flat
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Head Type
Flat
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 70 mm, Fastener Length 100 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.