M16-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 40 mm Length, 25 PK

  • Mfr # M07400.160.0040
  • Zoro # G1724812
product price: 
$
23.29
/pk of 25, $0.93/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
150,800 psi
Standards
ISO 10642
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.160.0040
Zoro #
G1724812
UPC #
190735984734
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
40 mm
Drive Size
10 mm
Thread Length
40 mm
Head Height
8.8 mm
Min. Thread Length
40 mm
Head Diameter
29.48 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M16-2.00
Length
40 mm
Head Dia.
33.6 mm
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Pack Size
Small Pack
Countersink Angle
90 Degrees
Thread Pitch
2 mm
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 10642
Material Grade
Class 10.9
Fastener Finish
Black Oxide
Screw Head Type
Flat
Basic Material
Steel
Fastener Industry Standards
ISO 10642
Min. Tensile Strength
1040 Mpa
Type
Socket Head Cap Screw
Non-Marring Tip
No
Head Texture
Smooth
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 8.8 mm, Head Diameter 29.48 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products