M16-2.00 Socket Head Cap Screw, Low Profile, Plain Steel, 60 mm Length, 25 PK

  • Mfr # M07030.160.0060
  • Zoro # G0306050
product price: 
$
170.99
/pk of 25, $6.84/ea
Free Shipping & Returns

Key Features

Low Profile Head
Hex Drive
Thread Size
M16-2.00
Screw Length
60 mm
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07030.160.0060
Zoro #
G0306050
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
60 mm
Drive Size
14 mm
Thread Length
50 mm
Head Height
10 mm
Min. Thread Length
50 mm
Minimum Thread Length
38 mm
Head Diameter
24 mm
Dia./Thread Size
M16-2.00
Length
60 mm
Head Dia.
24 mm
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 6912
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 6912
Pack Size
Small Pack
Thread Pitch
2 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 6912
Fastener Finish
Plain
Material Grade
Class 8.8
Screw Head Type
Low
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 38 mm, Fastener Length 60 mm, Head Height 10 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products