Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK

  • Mfr # M55080.160.0001

  • Zoro # G5337631

CAD Available

product price:  $8.19
/pk 10, $0.82/ea

Key Features

CAD Drawing
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
13 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55080.160.0001
Zoro #
G5337631
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Hex Height
13 mm
Hex Width
24 mm
Nut Height
13 mm
Dia./Thread Size
M16-2.00
Width Across Flats
24 mm

Details

CAD Available
Yes
Item
Hex Nut
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
RoHS Compliant
Yes
REACH Compliant
Yes
Thread Pitch
2 mm
Dimensional Standards
DIN 934
Maximum Temperature
302 Degrees F
Resistance Properties
High Temperature Resistant
Thread Fit
6H
Pack Size
Small Pack
Material Quality Standards
ASTM A307A
Minimum Temperature
-58 Degrees F
Made in North America
No
Manufacturer Location
Globally Sourced
Removable
No
Minimum Yield Strength
800 N/sq mm
Hex Type
Standard Hex
Material Grade
A4
Color
Silver
Nut Style
Hex Nut
Nut Standards
DIN 934
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Fastener Finish
Plain

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A307A, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products