This item is Discontinued.

Zoro Select M16-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 140 mm Length, 50 PK L07400.160.0140

This item is Discontinued.

Zoro Select

M16-2.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 140 mm Length, 50 PK (Discontinued)

Mfr # L07400.160.0140
Zoro # G2092321
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07400.160.0140
Zoro #
G2092321
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
140 mm
Drive Size
10 mm
Thread Length
70 mm
Head Height
8.8 mm
Min. Thread Length
70 mm
Head Diameter
33.6 mm
Minimum Thread Length
70 mm
Head Dia.
33.6 mm
Dia./Thread Size
M16-2.00
Length
140 mm
Fastener Length
140 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Pack Size
Bulk Pack
Material Type
Steel
Thread Pitch
2 mm
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Finish Type
Black Oxide
Dimensional Standards
ISO 10642
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Screw Head Type
Flat
Basic Material
Steel
Fastener Industry Standards
ISO 10642
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 70 mm, Fastener Length 140 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Ratings & reviews