This item is Discontinued.

Zoro Select M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 190 mm Length, 30 PK L07000.160.0190

This item is Discontinued.

Zoro Select

M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 190 mm Length, 30 PK (Discontinued)

Mfr # L07000.160.0190
Zoro # G2090617
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.160.0190
Zoro #
G2090617
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
190 mm
Drive Size
14 mm
Thread Length
60 mm
Head Height
16 mm
Min. Thread Length
60 mm
Head Diameter
24 mm
Minimum Thread Length
60 mm
Dia./Thread Size
M16-2.00
Length
190 mm
Head Dia.
24 mm
Fastener Length
190 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Thread Pitch
2 mm
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Material Grade/Class
Class 12.9
Minimum Temperature
-58 Degrees F
Material Type
Steel
Finish Type
Black Oxide
Screw Head Type
Cylindrical
Basic Material
Steel
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Fastener Industry Standards
DIN 912
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 60 mm, Fastener Length 190 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.