This item is Discontinued.

Zoro Select M16 Socket Head Cap Screw, Flat, Black Oxide Steel, 40 mm Length, 175 PK L07400.160.0040

This item is Discontinued.

Zoro Select

M16 Socket Head Cap Screw, Flat, Black Oxide Steel, 40 mm Length, 175 PK (Discontinued)

Mfr # L07400.160.0040
Zoro # G2101193
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07400.160.0040
Zoro #
G2101193
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16x2.00
Screw Length
40 mm
Drive Size
10 mm
Head Height
8.8 mm
Thread Length
40 mm
Vented Hole Size
Not Vented
Min. Thread Length
40 mm
Head Diameter
33.6 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M16-2.00
Head Dia.
33.6 mm
Length
40 mm
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Head Shape
Round
Pack Size
Bulk Pack
Countersink Angle
90 Degrees
Thread Pitch
2 mm
Material Type
Steel
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 10642
Finish Type
Black Oxide
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ISO 10642
Screw Head Type
Flat
Material Grade
Class 10.9

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 8.8 mm, Head Diameter 33.6 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Ratings & reviews