Shop ZORO SELECT

M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 80 mm Length, 25 PK

  • Mfr # M16C80KCS
  • Zoro # G3047432

product price: 
$
69.99
/pk of 25, $2.80/ea

Key Features

Socket Head
Hex Drive
Thread Size
M16-2.00
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
160,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M16C80KCS
Zoro #
G3047432
UPC #
096653457254
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
160,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Class
12.9
Temp. Range
-20 Degrees to 400 Degrees F
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Thread Pitch
2 mm
Dimensional Standards
ANSI B 18.3
Material Quality Standards
ASTM A574
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM A574
Material Grade
Alloy Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
160,000 psi
Temperature - Maximum
400 Degrees F
Temperature - Minimum
-20 Degrees F
Material Grade/Class
Class 12.9
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M16-2.00
Screw Length
80 mm
Drive Size
14 mm
Head Height
16 mm
Thread Length
44 mm
Vented Hole Size
Not Vented
Min. Thread Length
44 mm
Head Diameter
24 mm
Minimum Thread Length
44 mm
Head Dia.
24 mm
Length
80 mm
Dia./Thread Size
M16-2.00
Fastener Length
80 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M16-2, Minimum Thread Length 44 mm, Fastener Length 80 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products