This item is Discontinued.

Zoro Select M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 90 mm Length, 50 PK L07000.160.0090

This item is Discontinued.

Zoro Select

M16-2.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 90 mm Length, 50 PK (Discontinued)

Mfr # L07000.160.0090
Zoro # G5658515
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.160.0090
Zoro #
G5658515
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Screw Length
90 mm
Drive Size
14 mm
Head Height
16 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Head Diameter
24 mm
Minimum Thread Length
60 mm
Dia./Thread Size
M16-2.00
Head Dia.
24 mm
Length
90 mm
Fastener Length
90 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Thread Pitch
2 mm
Finish Type
Black Oxide
Material Type
Steel
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Basic Material
Steel
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 60 mm, Fastener Length 90 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews