Shop ZORO SELECT

M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK

  • Mfr # M16100CSP
  • Zoro # G8537245

product price: 
$
110.99
/pk of 25, $4.44/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M16-2.00
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M16100CSP
Zoro #
G8537245
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Screw Length
100 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Thread Style
Partially Threaded
Class
Socket Head Cap Screw
Fastener Thread Type
Metric

Description

Socket Head Cap Screws,M16-2X100,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.