Shop ZORO SELECT

M16-2X35 ISO4029 SOCKET SET CUPPT. BLK OX, PK10

  • Mfr # M16035SSC
  • Zoro # G4826234

product price: 
$
10.29
/pk of 10, $1.03/ea

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M16-2.00
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M16035SSC
Zoro #
G4826234
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16-2.00
Overall Length
35 mm

Details

System of Measurement
Metric
Drive Type
Torx
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Type
Metric
Rockwell Hardness
C45 to 53
Head Type
Socket
Fastener Industry Standards
ASTM F912M, ISO 4029

Description

Socket Set Screws, M16-2X35 ISO402,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products