This item is Discontinued.

Zoro Select M16 Socket Head Cap Screw, Standard, Zinc Plated Steel, 60 mm Length, 100 PK L07160.160.0060

This item is Discontinued.

Zoro Select

M16 Socket Head Cap Screw, Standard, Zinc Plated Steel, 60 mm Length, 100 PK (Discontinued)

Mfr # L07160.160.0060
Zoro # G1587000
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07160.160.0060
Zoro #
G1587000
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16x2.00
Screw Length
60 mm
Drive Size
14 mm
Head Height
16 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Minimum Thread Length
60 mm
Head Diameter
24 mm
Head Dia.
24 mm
Length
60 mm
Dia./Thread Size
M16-2.00
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Standard
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Thread Pitch
2 mm
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 912
Minimum Temperature
-58 Degrees F
Finish Type
Zinc Plated
Material Type
Steel
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Material Grade
Class 8.8
Min. Tensile Strength
800 N/sq mm
Basic Material
Steel
Screw Head Type
Cylindrical
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M16x2.00, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews