Shop ZORO SELECT

Class 10.9, M16-0.90 Hex Head Cap Screw, Plain Steel, 90 mm L, 50 PK

  • Mfr # M1690D93110
  • Zoro # G9084663

product price: 
$
153.99
/pk of 50, $3.08/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
90 mm
Material
Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1690D93110
Zoro #
G9084663
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Dimensions

Thread Size
M16-0.90
Fastener Length
90 mm

Description

Cap Screws And Hex Bolts,M16X90 D,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products