This item is Discontinued.

Zoro Select Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 90 PK L04171.180.0040

This item is Discontinued.

Zoro Select

Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 90 PK (Discontinued)

Mfr # L04171.180.0040
Zoro # G2071662
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04171.180.0040
Zoro #
G2071662
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Thread Type
Metric Extra Fine
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M18-1.50
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 961
Thread Pitch
1.5 mm
Dimensional Standards
DIN 961
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Head Type
Hex
Material Type
Steel
Bolt Material
Steel
Fastener Industry Standards
DIN 961
Basic Material
Steel
Screw Industry Standards
DIN 961
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Extra Fine
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M18-1.50, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 40 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 90

Ratings & reviews