This item is Discontinued.

Zoro Select Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 75 PK L01071.180.0045

This item is Discontinued.

Zoro Select

Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 75 PK (Discontinued)

Mfr # L01071.180.0045
Zoro # G3318499
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01071.180.0045
Zoro #
G3318499
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-1.50
Fastener Length
45 mm
Head Width
27 mm
Head Height
11.5 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Dia./Thread Size
M18-1.50
Overall Length
45 mm
Screw Size
M18
Wire Rope Length
45 mm
Length
45 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 961
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Proof Load
580 N/sq mm
Tensile Strength
120,350 psi
Thread Type
Metric Extra Fine
Threadlocker Minimum Temperature
M18-1.50
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 961
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Extra Fine
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-1.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 45 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.