Shop ZORO SELECT

Hex Nut, M18-2.50, Steel, Class 8, Hot Dipped Galvanized, 15 mm Ht, 25 PK

  • Mfr # M01560.180.0001
  • Zoro # G1942635

product price: 
$
34.89
/pk of 25, $1.40/ea

Key Features

Material
Steel
Material Grade/Class
Class 8
Finish
Hot Dipped Galvanized
Hex Height
15 mm
Hex Width
27 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01560.180.0001
Zoro #
G1942635
UPC #
-
Country of Origin
Multiple
Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Hot Dipped Galvanized
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Application
General Purpose
Hex Type
Standard Hex
Pack Size
Small Pack
Dimensional Standards
DIN 934
Manufacturer Location
Globally Sourced
Nut Standards
DIN 934
Nut Style
Hex Nut
Fastener Finish
Hot Dipped Galvanized
Basic Material
Steel
Material Grade
Class 8
Fastener Thread Direction
Right Hand
Temperature - Maximum
150 Degrees C
Product Type
Standard Hex Nut
Temperature - Minimum
-50 Degrees C
Material Quality Standards
DIN 267-4
Removable
Yes
Made in North America
No
Industry Standards
DIN 934
Tensile Strength
800 MPa
RoHS Compliant
Yes
Color
Silver
REACH Compliant
Yes
Rockwell Hardness
HRC30 max
Shell Material
Steel

Description

Hex Nut, Hex Type Standard Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Class 8, Material Steel, Thread Size M18x2.50, Hex Width 27 mm, Hex Height 15 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards DIN 267-4, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Industry Standards DIN 934, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.