This item is Discontinued.

Zoro Select Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 30 PK L01000.180.0130

This item is Discontinued.

Zoro Select

Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 30 PK (Discontinued)

Mfr # L01000.180.0130
Zoro # G5672250
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01000.180.0130
Zoro #
G5672250
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M18-2.50
Thread Pitch
2.5 mm
Threadlocker Maximum Temperature
2.5 mm
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Screw Industry Standards
DIN 931
Material Type
Steel
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 931
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 48 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 30

Ratings & reviews