This item is Discontinued.
This item is Discontinued.
Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 50 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L01000.180.0070
- Zoro #
- G5672320
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M18-2.50
- Fastener Length
- 70 mm
- Head Width
- 27 mm
- Min. Thread Length
- 42 mm
- Head Height
- 11.5 mm
- Minimum Thread Length
- 42 mm
- Head and Washer Height
- 11.5 mm
- Dia./Thread Size
- M18-2.50
- Overall Length
- 70 mm
- Screw Size
- M18
- Wire Rope Length
- 70 mm
- Length
- 70 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.