This item is Discontinued.

Zoro Select Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 60 PK L01000.180.0060

This item is Discontinued.

Zoro Select

Class 8.8, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 60 PK (Discontinued)

Mfr # L01000.180.0060
Zoro # G5672348
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01000.180.0060
Zoro #
G5672348
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Rockwell Hardness
HRC22
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Thread Pitch
2.5 mm
Threadlocker Maximum Temperature
2.5 mm
Threadlocker Minimum Temperature
M18-2.50
Hex Head Cap Screw Type
Hex Head Cap Screw
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Screw Industry Standards
DIN 931
Head Type
Hex
Basic Material
Steel
Fastener Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M18-2.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 42 mm, Head Height 11.5 mm, Head Width 27 mm, Package Quantity 60

Ratings & reviews