Shop ZORO SELECT

M18-2.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 100 mm Length, 10 PK

  • Mfr # M07000.180.0100
  • Zoro # G5815257

product price: 
$
30.15
/pk of 10, $3.01/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
176,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.180.0100
Zoro #
G5815257
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Screw Length
100 mm
Drive Size
14 mm
Vented Hole Size
Not Vented
Thread Length
65 mm
Head Height
18 mm
Min. Thread Length
65 mm
Head Diameter
27 mm
Minimum Thread Length
65 mm
Dia./Thread Size
M18-2.50
Head Dia.
27 mm
Length
100 mm
Fastener Length
100 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Pack Size
Small Pack
Dimensional Standards
DIN 912
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Min. Tensile Strength
176,000 psi
Temperature - Maximum
302 Degrees F
Sealing Gasket
No
Temperature - Minimum
-58 Degrees F
Head Texture
Knurled
Non-Marring Tip
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M18x2.50, Minimum Thread Length 65 mm, Fastener Length 100 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products