This item is Discontinued.

Zoro Select M18-2.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 120 mm Length, 30 PK L07000.180.0120

This item is Discontinued.

Zoro Select

M18-2.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 120 mm Length, 30 PK (Discontinued)

Mfr # L07000.180.0120
Zoro # G5658357
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.180.0120
Zoro #
G5658357
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Finish Type
Black Oxide
Material Type
Steel
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Dimensional Standards
DIN 912
Min. Tensile Strength
1,200 N/sq mm
Fastener Industry Standards
DIN 912
Basic Material
Steel
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M18x2.50, Minimum Thread Length 65 mm, Fastener Length 120 mm, Head Height 18 mm, Head Diameter 27 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.