M2-0.40 Socket Head Cap Screw, Socket, Black Oxide Steel, 3 mm Length, 100 PK

  • Mfr # M07000.020.0003
  • Zoro # G3267537
product price: 
$
5.35
/pk of 100, $0.05/ea

Key Features

Socket Head
Hex Drive
Thread Size
M2-0.40
Material
Steel
Finish
Black Oxide
Drive Size
1.5 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.020.0003
Zoro #
G3267537
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Screw Length
3 mm
Drive Size
1.5 mm
Thread Length
3 mm
Vented Hole Size
Not Vented
Head Height
2 mm
Min. Thread Length
3 mm
Head Diameter
3.8 mm
Minimum Thread Length
3 mm
Length
3 mm
Head Dia.
3.8 mm
Dia./Thread Size
M2-0.40
Fastener Length
3 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Class
12.9
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 912
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
0.4 mm
Material Grade/Class
Class 12.9
Maximum Temperature
302 Degrees F
Min. Tensile Strength
176,000 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Material Grade
Class 12.9
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Basic Material
Steel
Type
Socket Head Cap Screw
Sealing Gasket
No
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Temperature - Minimum
-58 Degrees F
Head Texture
Knurled
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M2x0.40, Minimum Thread Length 3 mm, Fastener Length 3 mm, Head Height 2 mm, Head Diameter 3.8 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products