Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M2-0.40 x 6 mm, Wax Steel Flat Head 10000 PK
- Mfr # M26D7500M
- Zoro # G8540499
product price:Â
$
320.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Wax
Standards
DIN 7500M
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M26D7500M
- Zoro #
- G8540499
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Flat
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Wax
- Standards
- DIN 7500M
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- M2-0.40
- Fastener Length
- 6 mm
Description
M2-0.40X6 Din 7500 M Metric Type Z Flat Thread Rolling Screw Zinc Bake Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.