Shop ZORO SELECT

M2-0.40 x 6 mm Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK

  • Mfr # M26D7985AB
  • Zoro # G9083954

product price: 
$
100.99
/pk of 4000, $0.03/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2-0.40
Fastener Length
6 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M26D7985AB
Zoro #
G9083954
UPC #
-
Country of Origin
Taiwan, Province of China
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded

Dimensions

Thread Size
M2-0.40
Fastener Length
6 mm

Description

Machine Screws,M2-0.4X6 DIN7985,PK4000, Package Quantity 4000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products