This item is Discontinued.

Zoro Select Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 40 PK L04161.200.0090

This item is Discontinued.

Zoro Select

Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 40 PK (Discontinued)

Mfr # L04161.200.0090
Zoro # G2071629
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04161.200.0090
Zoro #
G2071629
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 960
Basic Material
Steel
Head Type
Hex
Thread Type
Metric Extra Fine
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 960
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M20-1.50
Dimensional Standards
DIN 960
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 960
Threadlocker Maximum Temperature
1.5 mm
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Thread Pitch
1.5 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Extra Fine
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-1.50, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 40

Ratings & reviews