Shop ZORO SELECT

Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK

  • Mfr # M01071.200.0070
  • Zoro # G2661009

product price: 
$
52.49
/pk of 10, $5.25/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-1.50
Head Width
30 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01071.200.0070
Zoro #
G2661009
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Fine
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC23
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M20-1.50
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 961
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 961
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 70 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.