Shop ZORO SELECT

Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 45 mm L, 10 PK

  • Mfr # M04114.200.0045
  • Zoro # G5345627

product price: 
$
22.29
/pk of 10, $2.23/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04114.200.0045
Zoro #
G5345627
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
45 mm
Head Width
30 mm
Min. Thread Length
45 mm
Head Height
12.5 mm
Head and Washer Height
12.5 mm
Minimum Thread Length
45 mm
Screw Size
M20
Overall Length
45 mm
Wire Rope Length
45 mm
Length
45 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Proof Load
940 N/sq mm
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
2.5 mm
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M20-2.50
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M20-2.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products