This item is Discontinued.

Zoro Select Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 30 mm L, 80 PK L04114.200.0030

This item is Discontinued.

Zoro Select

Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 30 mm L, 80 PK (Discontinued)

Mfr # L04114.200.0030
Zoro # G1579748
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04114.200.0030
Zoro #
G1579748
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
30 mm
Head Width
30 mm
Min. Thread Length
30 mm
Head Height
12.5 mm
Minimum Thread Length
30 mm
Head and Washer Height
12.5 mm
Dia./Thread Size
M20-2.50
Overall Length
30 mm
Screw Size
M20
Wire Rope Length
30 mm
Length
30 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
2.5 mm
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
2.5 mm
Dimensional Standards
DIN 933
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M20-2.50
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
DIN 933
Head Type
Hex
Bolt Material
Steel
Material Type
Steel
Screw Industry Standards
DIN 933
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M20-2.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 80

Ratings & reviews