This item is Discontinued.

Zoro Select Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK L04110.200.0055

This item is Discontinued.

Zoro Select

Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK (Discontinued)

Mfr # L04110.200.0055
Zoro # G5662417
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.200.0055
Zoro #
G5662417
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933 ISO 898-1
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Tensile Strength
150,800 psi
Proof Load
830 N/sq mm
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
2.5 mm
Threadlocker Minimum Temperature
M20-2.50
Material Quality Standard
ISO 898-1
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
2.5 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Type
Hex Head Cap Screw
Head Type
Hex
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Basic Material
Steel
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 55 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 55 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 50

Ratings & reviews