Hex Nut, M20-2.50, Steel, Grade 2H, Black Oxide, 20 mm Ht, 10 PK

  • Mfr # M22200.200.0001
  • Zoro # G2649249
product price: 
$
19.39
/pk of 10, $1.94/ea

Key Features

Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Hex Height
20 mm
Hex Width
34 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M22200.200.0001
Zoro #
G2649249
UPC #
-
Country of Origin
Multiple
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2H
Finish
Black Oxide
Standards
ASTM A194
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A194
Hex Type
Standard Hex
Application
General Purpose
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Style
Hex Nut
Nut Standards
ASTM A194
Material Grade
Class 2H
Basic Material
Steel
REACH Compliant
Yes
Made in North America
No
RoHS Compliant
Yes
Rockwell Hardness
HRC35
Temperature - Minimum
-50 Degrees C
Industry Standards
ASME ¿B18.2.4.6M
Tensile Strength
1,035 MPa
Dimensional Standards
ASME B18.2.4.6M
Color
Gray
Removable
Yes
Temperature - Maximum
400 Degrees C
Product Type
Heavy Hex Nut
Thread Fit
6H
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Thread Size
M20-2.50
Hex Height
20 mm
Hex Width
34 mm
Dia./Thread Size
M20-2.50
Nut Height
20 mm
Width Across Flats
30 mm
For Screw Size
M20

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 2H, Material Steel, Thread Size M20x2.50, Hex Width 34 mm, Hex Height 20 mm, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Color Gray, Industry Standards ASME ¿B18.2.4.6M, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.