This item is Discontinued.

Zoro Select Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 300 mm L, 15 PK L01200.200.0300

This item is Discontinued.

Zoro Select

Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 300 mm L, 15 PK (Discontinued)

Mfr # L01200.200.0300
Zoro # G1602638
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01200.200.0300
Zoro #
G1602638
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
300 mm
Head Width
30 mm
Head Height
12.5 mm
Min. Thread Length
65 mm
Minimum Thread Length
65 mm
Head and Washer Height
12.5 mm
Dia./Thread Size
M20-2.50
Overall Length
300 mm
Screw Size
M20
Wire Rope Length
300 mm
Length
300 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Head Type
Hex
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Thread Type
Metric Coarse
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,350 psi
Proof Load
580 N/sq mm
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Thread Pitch
2.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M20-2.50
Threadlocker Maximum Temperature
2.5 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M20-2.50, Fastener Length 300 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 65 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 15

Ratings & reviews