This item is Discontinued.

Zoro Select Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 40 PK L01200.200.0065

This item is Discontinued.

Zoro Select

Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 40 PK (Discontinued)

Mfr # L01200.200.0065
Zoro # G5667439
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01200.200.0065
Zoro #
G5667439
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
65 mm
Head Width
30 mm
Min. Thread Length
46 mm
Head Height
12.5 mm
Head and Washer Height
12.5 mm
Minimum Thread Length
46 mm
Screw Size
M20
Overall Length
65 mm
Wire Rope Length
65 mm
Length
65 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M20-2.50
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
2.5 mm
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M20-2.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 40

Ratings & reviews