Shop ZORO SELECT

Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 300 mm L, 5 PK

  • Mfr # M01000.200.0300
  • Zoro # G5668476

product price: 
$
91.69
/pk of 5, $18.34/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Head Width
30 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01000.200.0300
Zoro #
G5668476
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Tensile Strength
120,350 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Thread Type
Coarse
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M20-2.50
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
2.5 mm
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 931
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 300 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 52 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products