Shop ZORO SELECT
See all product information
Create Account
M20 Socket Head Cap Screw, Standard, Black Oxide Steel, 100 mm Length, 30 PK
- Mfr # L07000.200.0100
- Zoro # G5658235
product price:Â
$
54.15
/pk of 30, $1.81/ea
Key Features
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Size
17 mm
Tensile Strength
174,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L07000.200.0100
- Zoro #
- G5658235
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M20x2.50
- Screw Length
- 100 mm
- Drive Size
- 17 mm
- Vented Hole Size
- Not Vented
- Thread Length
- 75 mm
- Head Height
- 20 mm
- Min. Thread Length
- 75 mm
- Minimum Thread Length
- 75 mm
- Head Diameter
- 30 mm
- Length
- 100 mm
- Dia./Thread Size
- M20-2.50
- Head Dia.
- 30 mm
- Fastener Length
- 100 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 75 mm, Fastener Length 100 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable