Shop ZORO SELECT
See all product information
Create Account
M20 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 20 PK
- Mfr # L07000.200.0140
- Zoro # G5658199
product price:Â
$
40.89
/pk of 20, $2.04/ea
Key Features
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
17 mm
Tensile Strength
174,000 psi
Standards
DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L07000.200.0140
- Zoro #
- G5658199
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M20x2.50
- Screw Length
- 140 mm
- Drive Size
- 17 mm
- Thread Length
- 75 mm
- Head Height
- 20 mm
- Vented Hole Size
- Not Vented
- Min. Thread Length
- 75 mm
- Minimum Thread Length
- 75 mm
- Head Diameter
- 30 mm
- Head Dia.
- 30 mm
- Length
- 140 mm
- Dia./Thread Size
- M20-2.50
- Fastener Length
- 140 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 75 mm, Fastener Length 140 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.