This item is Discontinued.

Zoro Select M20 Socket Head Cap Screw, Zinc Plated Steel, 140 mm Length, 30 PK L07160.200.0140

This item is Discontinued.

Zoro Select

M20 Socket Head Cap Screw, Zinc Plated Steel, 140 mm Length, 30 PK (Discontinued)

Mfr # L07160.200.0140
Zoro # G1576850
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07160.200.0140
Zoro #
G1576850
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20x2.50
Screw Length
140 mm
Drive Size
17 mm
Head Height
20 mm
Thread Length
75 mm
Min. Thread Length
75 mm
Head Diameter
30 mm
Minimum Thread Length
75 mm
Length
140 mm
Dia./Thread Size
M20-2.50
Head Dia.
30 mm
Fastener Length
140 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Thread Pitch
2.5 mm
Dimensional Standards
DIN 912
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Finish Type
Zinc Plated
Material Type
Steel
Screw Head Type
Cylindrical
Material Grade
Class 8.8
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 912
Min. Tensile Strength
800 N/sq mm
Head Type
Standard
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M20x2.50, Minimum Thread Length 75 mm, Fastener Length 140 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.