This item is Discontinued.

Zoro Select M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 190 mm Length, 20 PK L07000.200.0190

This item is Discontinued.

Zoro Select

M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 190 mm Length, 20 PK (Discontinued)

Mfr # L07000.200.0190
Zoro # G2090608
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.200.0190
Zoro #
G2090608
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Material Type
Steel
Finish Type
Black Oxide
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Basic Material
Steel
Min. Tensile Strength
1,200 N/sq mm
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Head Type
Standard
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 75 mm, Fastener Length 190 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews