Shop ZORO SELECT

M20-2.50 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 45 mm Length, 10 PK

  • Mfr # M20C45KCS
  • Zoro # G2570951

product price: 
$
31.49
/pk of 10, $3.15/ea

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Alloy Steel
Finish
Black Oxide
Drive Size
17 mm
Tensile Strength
160,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M20C45KCS
Zoro #
G2570951
UPC #
096653455991
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
160,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-20 Degrees to 400 Degrees F
Class
12.9
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
ANSI B 18.3
Pack Size
Small Pack
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Thread Pitch
2.5 mm
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
160,000 psi
Material Grade
Alloy Steel
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
400 Degrees F
Material Grade/Class
Class 12.9
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M20-2.50
Screw Length
45 mm
Drive Size
17 mm
Vented Hole Size
Not Vented
Thread Length
45 mm
Head Height
20 mm
Min. Thread Length
45 mm
Head Diameter
30 mm
Minimum Thread Length
45 mm
Length
45 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Fastener Length
45 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.