This item is Discontinued.
This item is Discontinued.
M20-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 70 mm Length, 50 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L07160.200.0070
- Zoro #
- G2092032
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M20-2.50
- Screw Length
- 70 mm
- Drive Size
- 17 mm
- Head Height
- 20 mm
- Thread Length
- 70 mm
- Min. Thread Length
- 70 mm
- Head Diameter
- 30 mm
- Minimum Thread Length
- 70 mm
- Dia./Thread Size
- M20-2.50
- Head Dia.
- 30 mm
- Length
- 70 mm
- Fastener Length
- 70 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M20x2.50, Minimum Thread Length 70 mm, Fastener Length 70 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable