Lock Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, Plain, 14 mm Ht, 100 PK

  • Mfr # M20D985188
  • Zoro # G8544823
product price: 
$
396.99
/pk of 100, $3.97/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M20D985188
Zoro #
G8544823
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Lock Nut
Hex Type
Standard Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 985
System of Measurement
Metric
Thread Type
Metric Coarse

Dimensions

Thread Size
M20-2.50
Hex Height
14 mm
Hex Width
29.16 mm

Description

Lock Nuts,M20-2.50 DIN985 NYLON,PK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.