Shop ZORO SELECT

M20-2.50 Socket Head Cap Screw, Socket, Plain Steel, 60 mm Length, 10 PK

  • Mfr # M07030.200.0060
  • Zoro # G0305999

product price: 
$
126.99
/pk of 10, $12.70/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Black Oxide
Drive Size
17 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07030.200.0060
Zoro #
G0305999
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
60 mm
Drive Size
17 mm
Head Height
12 mm
Thread Length
60 mm
Min. Thread Length
60 mm
Head Diameter
30 mm
Minimum Thread Length
60 mm
Head Dia.
30 mm
Dia./Thread Size
M20-2.50
Length
60 mm
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 6912
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 6912, DIN 7984
Thread Pitch
2.5 mm
Pack Size
Small Pack
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Low
Material Grade
Class 8.8
Basic Material
Steel
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 6912
Sealing Gasket
No
Head Texture
Smooth
Temperature - Maximum
302 Degrees F
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Non-Marring Tip
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M20-2.5, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 12 mm, Head Diameter 30 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 6912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products