This item is Discontinued.

Zoro Select M20 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 35 PK L07400.200.0120

This item is Discontinued.

Zoro Select

M20 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 35 PK (Discontinued)

Mfr # L07400.200.0120
Zoro # G2092087
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07400.200.0120
Zoro #
G2092087
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Finish Type
Black Oxide
Dimensional Standards
ISO 10642
Pack Size
Bulk Pack
Material Type
Steel
Head Shape
Round
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Countersink Angle
90 Degrees
Maximum Temperature
302 Degrees F
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Fastener Industry Standards
ISO 10642
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Flat
Basic Material
Steel
Head Type
Flat
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 90 mm, Fastener Length 120 mm, Head Height 10.16 mm, Head Diameter 40.32 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Ratings & reviews