This item is Discontinued.

Zoro Select M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 40 PK L07000.200.0060

This item is Discontinued.

Zoro Select

M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 40 PK (Discontinued)

Mfr # L07000.200.0060
Zoro # G5658287
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.200.0060
Zoro #
G5658287
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Finish Type
Black Oxide
Material Type
Steel
Minimum Temperature
-58 Degrees F
Thread Pitch
2.5 mm
Screw Head Type
Cylindrical
Min. Tensile Strength
1,200 N/sq mm
Basic Material
Steel
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Head Type
Standard
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 60 mm, Fastener Length 60 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews