Shop All Socket Head Cap Screws
Zoro Select
M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 35 PK
Mfr # L51050.200.0080
Zoro # G5649625
product price: $126.99
/pk 35, $3.63/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Metric
- Thread Size M20-2.50
- Screw Length 80 mm
- Screw Head Type Cylindrical
- Drive Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L51050.200.0080
- Zoro # G5649625
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Screw Length | 80 mm |
Drive Size | 17 mm |
Head Height | 20 mm |
Thread Length | 75 mm |
Vented Hole Size | Not Vented |
Min. Thread Length | 75 mm |
Dimensional Standards | DIN 912 |
Minimum Thread Length | 75 mm |
Head Diameter | 30 mm |
Dia./Thread Size | M20-2.50 |
Length | 80 mm |
Head Dia. | 30 mm |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M20-2.5, Minimum Thread Length 75 mm, Fastener Length 80 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-2.00, 6 Inserts (35148)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (9081317)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx8mm, PK100 (M51260.050.0008)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 4 in, Steel, Black Oxide, 2 PK (40706)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 50 PK (SCIA0370500USA-050BX)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 50 PK (U07001.025.0225)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.019.0025)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07410.019.0175)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 13 in Length (U07000.075.1300)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07567.037.0100)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.013.0125)
- Zoro Select Socket Head Cap Screws