This item is Discontinued.

Zoro Select M20-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 40 mm Length, 60 PK L07160.200.0040

This item is Discontinued.

Zoro Select

M20-2.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 40 mm Length, 60 PK (Discontinued)

Mfr # L07160.200.0040
Zoro # G1576823
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07160.200.0040
Zoro #
G1576823
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
40 mm
Drive Size
17 mm
Head Height
20 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
30 mm
Dia./Thread Size
M20-2.50
Head Dia.
30 mm
Length
40 mm
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Pack Size
Bulk Pack
Dimensional Standards
DIN 912
Thread Pitch
2.5 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Minimum Temperature
-58 Degrees F
Finish Type
Zinc Plated
Material Type
Steel
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Basic Material
Steel
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M20x2.50, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 20 mm, Head Diameter 30 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews