Shop ZORO SELECT

M20-2.50 Socket Head Cap Screw, Flat, Zinc Plated Steel, 50 mm Length, 25 PK

  • Mfr # M07470.200.0050
  • Zoro # G0302998

product price: 
$
132.99
/pk of 25, $5.32/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M20-2.50
Material
Steel
Finish
Zinc Plated
Drive Size
12 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07470.200.0050
Zoro #
G0302998
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Screw Length
50 mm
Drive Size
12 mm
Thread Length
50 mm
Head Height
10.16 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
40.32 mm
Length
50 mm
Dia./Thread Size
M20-2.50
Head Dia.
40.32 mm
Fastener Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Dimensional Standards
ISO 10642
Material Grade/Class
Class 8.8
Countersink Angle
90 Degrees
Thread Pitch
2.5 mm
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
ISO 10642
Fastener Finish
Zinc Plated
Screw Head Type
Flat
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Class 8.8
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M20x2.50, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 10.16 mm, Head Diameter 40.32 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.